MRJ2.3/4EM
Description
MRJ2 3/4EM ; POR CYLINDRICAL ROLLER BEARING
Part # 747023094042
BDI # 1191102
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MRJ3EM
Description
MRJ3EM CYLINDRICAL ROLLER BEARING ; POR 3" BOREX7" ODX1-9/16" W
Part # MRJ3EM
BDI # 1191108
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN:
454135
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454133
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN:
454151
Number of Rows of Rollers:
Single Row
MRJA2.3/4EM
Description
MRJA2 3/4EM ; POR CYLINDRICAL ROLLER BEARING
Part # 747023093953
BDI # 1191128
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No