6309TBR12P4
Description
6309TBR12P4 PRECISION DEEP GRV BALL BRG ; 45MM BORE 100MM OD 25MM W 1-ROW
Part # 6309TBR12P4
BDI # 1186798
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
6307TBR12P4
Description
6307TBR12P4 PRECISION DEEP GRV BALL BRG ; 35MM BORE 80MM OD 21MM W 1-ROW
Part # 6307TBR12P4
BDI # 1186771
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.9
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar