NAP 204-12
Description
NAP 204-12 SOLID PILLOWBLOCK BRG ; NORMAL DTY BLOCK W/ ECC LOCKING CLR
Part # NAP 204-12
BDI # 18135181
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.5
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
SA 204-12 FP9
Description
SA 204-12 FP9 INSERT BEARING ; ECC LOCKING COLLAR
Part # SA 204-12 FP9
BDI # 18136008
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
SA208
Description
SA 208 INSERT BEARING ; ECC LOCKING COLLAR REGREASABLE
Part # SA208
BDI # 18175361
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
NA207-20
Description
NA 207-20 SOLID PILLOWBLOCK BRG ; NORMAL DTY INSERT W/ ECC LOCKING CLR
Part # NA207-20
BDI # 18174880
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.1
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
NA211-35
Description
NA 211-35 SOLID PILLOWBLOCK BRG ; NORMAL DTY INSERT ONLY W/ ECC LOCKINGCLR
Part # NA211-35
BDI # 18174891
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.4
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar