Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN:
454219
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings
Global Part Number GPN:
454746
Number of Rows of Rollers:
Single Row
NNC 4924 CV
Description
NNC 4924 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NNC 4924 CV
BDI # 23989364
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
N 216 EM
Description
N 216 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # N 216 EM
BDI # 23989368
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
608 ZZ EMQ
Description
608 ZZ EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 608 ZZ EMQ
BDI # 24010348
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Radial | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No