NU 206 EM
Description
NU 206 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 206 EM
BDI # 23989397
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 203 EM
Description
NJ 203 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 203 EM
BDI # 23989401
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 2304 EM C3
Description
NJ 2304 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 2304 EM C3
BDI # 24005099
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2206 EM
Description
NU 2206 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 2206 EM
BDI # 23988293
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP 2305 EM C3
Description
NUP 2305 EM C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NUP 2305 EM C3
BDI # 24003721
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No