23036 MB W33
Description
23036 MB W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 23036 MB W33
BDI # 1477178
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24038 CA W33
Description
24038 CA W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 24038 CA W33
BDI # 19067742
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 234 EM C3
Description
NU 234 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 234 EM C3
BDI # 24010047
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N 324 EM C3
Description
N 324 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # N 324 EM C3
BDI # 24003395
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N 330 EM C3
Description
N 330 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # N 330 EM C3
BDI # 24003399
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No