NU 232 EM C3
Description
NU 232 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 232 EM C3
BDI # 23990086
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 328 EM C3
Description
NJ 328 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 328 EM C3
BDI # 23989293
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 234 EM C3
Description
NJ 234 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 234 EM C3
BDI # 24009923
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 1038 M
Description
NU 1038 M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 1038 M
BDI # 24010444
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2234 EM C3
Description
NU 2234 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 2234 EM C3
BDI # 24009773
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No