NU 244 M C3
Description
NU 244 M C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 244 M C3
BDI # 24010132
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 338 EM
Description
NU 338 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 338 EM
BDI # 23989261
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No