NU 338 EM
Description
NU 338 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 338 EM
BDI # 23989261
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 328 EM C3
Description
NJ 328 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 328 EM C3
BDI # 23989293
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2230 EM C3
Description
NU 2230 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 2230 EM C3
BDI # 24004935
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNCF 5030 CV
Description
NNCF 5030 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NNCF 5030 CV
BDI # 24005269
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NJ 2224 EM
Description
NJ 2224 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 2224 EM
BDI # 24004799
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No