NU 1030 M
Description
NU 1030 M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 1030 M
BDI # 24010792
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 222 EM C3
Description
NJ 222 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 222 EM C3
BDI # 24009993
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 320 EM C3
Description
NU 320 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 320 EM C3
BDI # 24009999
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N 319 EM
Description
N 319 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # N 319 EM
BDI # 23987811
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 230 EM
Description
NU 230 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 230 EM
BDI # 23989028
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No