Page 1 of 3

Next

Compare
NU 2328 EM C3

COMPARE

NU 2328 EM C3

Description
NU 2328 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # NU 2328 EM C3

BDI # 23990296

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
E-5240-UMR

COMPARE

E-5240-UMR

Description
E-5240-UMR RADIAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # E5240UMR

BDI # 347577

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566477
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
E-5236-UMR

COMPARE

E-5236-UMR

Description
NOT AVAILABLE IN CA

ROLLWAY BEARING

Part # E5236UMR

BDI # 347576

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566495
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
E-5234-UMR

COMPARE

E-5234-UMR

Description
NOT AVAILABLE IN CA

ROLLWAY BEARING

Part # E5234UMR

BDI # 347575

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566501
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NNF 5032 PP 2NR

COMPARE

NNF 5032 PP 2NR

Description
NNF 5032 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

ROLLWAY BEARING

Part # NNF 5032 PP 2NR

BDI # 23988449

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | Seal on Both Sides
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY