NUP 205 EM
Description
NUP 205 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NUP 205 EM
BDI # 24010041
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 1007 M C3
Description
NU 1007 M C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 1007 M C3
BDI # 24010256
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP 204 EM C3
Description
NUP 204 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NUP 204 EM C3
BDI # 23988013
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP 304 EM
Description
NUP 304 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NUP 304 EM
BDI # 24009337
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 203 EM C3
Description
NJ 203 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 203 EM C3
BDI # 24002875
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No