NNF 5044 PP 2NR

COMPARE

NNF 5044 PP 2NR

Description
NNF 5044 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

ROLLWAY BEARING

Part # NNF 5044 PP 2NR

BDI # 23988453

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | Seal on Both Sides
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY