NU 2326 EM
Description
NU 2326 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 2326 EM
BDI # 23989190
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2326 EM C3
Description
NU 2326 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 2326 EM C3
BDI # 24009777
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
E-6216-B
Description
E-6216-B RADIAL ROLLER BEARING ; RADIAL ODS 0 TO 6 900
Part # E6216B
BDI # 348630
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN:
454591
Number of Rows of Rollers:
Single Row