NU 1034 M
Description
NU 1034 M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 1034 M
BDI # 23988345
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 226 EM C3
Description
NU 226 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 226 EM C3
BDI # 15007035
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 319 EM
Description
NJ 319 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 319 EM
BDI # 24003413
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 412 M C3
Description
NJ 412 M C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 412 M C3
BDI # 24003441
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 2220 EM
Description
NJ 2220 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 2220 EM
BDI # 24009763
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No