NU 1034 M
Description
NU 1034 M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 1034 M
BDI # 23988345
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 228 EM C3
Description
NJ 228 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 228 EM C3
BDI # 23990104
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
7318 BM
Description
7318 BM ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 7318 BM
BDI # 24010814
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)
NCF 2936 CV
Description
NCF 2936 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 2936 CV
BDI # 23988525
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 414 M C3
Description
NU 414 M C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 414 M C3
BDI # 24003433
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No