NJ 2220 EM
Description
NJ 2220 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 2220 EM
BDI # 24009763
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2220 EM C3
Description
NU 2220 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 2220 EM C3
BDI # 24004475
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 1036 M C3
Description
NU 1036 M C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 1036 M C3
BDI # 24004471
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 2220 EM C3
Description
NJ 2220 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 2220 EM C3
BDI # 24005621
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22312 VS C4 F80 W33
Description
22312 VS C4 F80 W33 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 22312 VS C4 F80 W33
BDI # 19067601
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing