Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563317
Mounting Method:
Concentric Collar
SF-32
Description
SF-32 FLANGE BEARING UNIT ; 2" BORE 7.2" BOLT CIRCLE 4 HOLE
Part # 700458
BDI # 352002
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
12040
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
CRFTS-PN24
Description
CRFTS-PN24 FLANGE BLOCK BALL BEARING ; NON-RETURNABLE PN GOLD SS
Part # 710983
BDI # 357138
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
558660
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
CRFTS-PN20R RMW
Description
CRFTS-PN20R RMW FLANGE BLOCK BALL BRG ; PN GOLD
Part # 708316
BDI # 357115
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
2
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
CRFBC-PN20R RMW
Description
CRFBC-PN20R RMW FLANGE BLOCK BALL BRG ; 1.25" BORE 5.6875" OD 2-BOLT
Part # 728202
BDI # 22595680