Page 1 of 2

Next

Compare
ER-12

COMPARE

ER-12

Description
ER-12 INSERT BEARING ; 3/4"X5/8"

SEALMASTER

Part # 701053

BDI # 351953

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Global Part Number GPN: 563302
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
SF-16C

COMPARE

SF-16C

Description
SF-16C FLANGE BEARING UNIT ; 1" BORE 4" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 703425

BDI # 351842

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Flinger

Global Part Number GPN: 12160
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 99

Price Inventory : In stock
Loading Price
QTY
SFT-16

COMPARE

SFT-16

Description
SFT-16 FLANGE BEARING UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE

SEALMASTER

Part # 700543

BDI # 351883

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Flinger

Global Part Number GPN: 16820
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 99

Price Inventory : In stock
Loading Price
QTY
MP-51

COMPARE

MP-51

Description
MP-51 PILLOW BLOCK BEARING UNIT ; 3-3/16" BORE 4" BASE-CTR 2 HOLE

SEALMASTER

Part # 701883

BDI # 356073

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Single Row
Global Part Number GPN: 6261
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.1
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
USRB5000AE-115-C

COMPARE

USRB5000AE-115-C

Description
USRB5000AE-115-C PILLOW BLOCK BEARING ; NON-RETURNABLE

SEALMASTER

Part # 737619

BDI # 334298

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.5

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY