PHP 48-5M-15TB
Description
PHP 48-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 48-5M-15TB
BDI # 1289561
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
80
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed