PHP 80-5M-15TB
Description
PHP 80-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 80-5M-15TB
BDI # 1289565
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Metric
Outside Diameter - Inch:
4.968
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Bushed