PHP 90-5M-15TB
Description
PHP 90-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 90-5M-15TB
BDI # 1289566
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
143.24
Mounting Method:
Bushed
Belt Width - Millimeter:
15