Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
194.04
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
86
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
194.04
Mounting Method:
Bushed
PHP 48-8M-85TB
Description
PHP 48-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 48-8M-85TB
BDI # 1289669
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed