PHP 80-8M-30TB
Description
PHP 80-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 80-8M-30TB
BDI # 1289619
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
Belt Width - Millimeter:
30