Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
2
PHP 3-3V3350TB
Description
PHP 3-3V3350TB PULLEY ; NON-RETURNABLE
Part # PHP 3-3V3350TB
BDI # 1282863
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
3
PHP 192-14M-40TB
Description
PHP 192-14M-40TB PULLEY ; NON-RETURNABLE
Part # PHP 192-14M-40TB
BDI # 1289706
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.62
Mounting Method:
Bushed
Belt Width - Millimeter:
40
PHP 216-14M-40TB
Description
PHP 216-14M-40TB PULLEY ; NON-RETURNABLE
Part # PHP 216-14M-40TB
BDI # 1289707
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.795
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
962.56
Mounting Method:
Bushed
Belt Width - Millimeter:
40