PHP 80-14M-115TB
Description
PHP 80-14M-115TB PULLEY ; NON-RETURNABLE
Part # PHP 80-14M-115TB
BDI # 1289779
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Belt Width - Millimeter:
115
PHP 80-14M-85TB
Description
PHP 80-14M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 80-14M-85TB
BDI # 1289754
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Belt Width - Millimeter:
85