PHP 80-14M-170TB
Description
PHP 80-14M-170TB PULLEY ; NON-RETURNABLE
Part # PHP 80-14M-170TB
BDI # 1289799
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.937
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Belt Width - Millimeter:
170