PHP 10SPC425TB
Description
PHP 10SPC425TB PULLEY ; NON-RETURNABLE
Part # PHP 10SPC425TB
BDI # 1282517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.11
Outside Diameter - Millimeter:
434.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
10
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
18.094
Outside Diameter - Millimeter:
459.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
8
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
20.063
Outside Diameter - Millimeter:
509.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
8
PHP 112-14M-170TB
Description
PHP 112-14M-170TB PULLEY ; NON-RETURNABLE
Part # PHP 112-14M-170TB
BDI # 1289801
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.528
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
170
PHP 10SPC530TB
Description
PHP 10SPC530TB PULLEY ; NON-RETURNABLE
Part # PHP 10SPC530TB
BDI # 1282541
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
21.244
Outside Diameter - Millimeter:
539.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
10