PHS 06B-1DSTB22
Description
PHS 06B-1DSTB22 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSTB22
BDI # 1284723
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Bushed
PHS 06B-1DSA22
Description
PHS 06B-1DSA22 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSA22
BDI # 1284715
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
15MM Plain Bore
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore