PHS 06B-1BH12
Description
PHS 06B-1BH12 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH12
BDI # 1284614
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore