PHS 06B-1BH14
Description
PHS 06B-1BH14 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH14
BDI # 1284618
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore