Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Rough Bore
PHS 06B-1DSA18
Description
PHS 06B-1DSA18 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSA18
BDI # 1284711
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Rough Bore
PHS 06B-1DSTB18
Description
PHS 06B-1DSTB18 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSTB18
BDI # 1284719
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Bushed
PHS 06B-1BH18
Description
PHS 06B-1BH18 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH18
BDI # 1284626
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Rough Bore