Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore
PHS 06B-1TBH19
Description
PHS 06B-1TBH19 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TBH19
BDI # 1284732
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Bushed
PHS 06B-1BH19
Description
PHS 06B-1BH19 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH19
BDI # 1284628
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore
PHS 06B-1DSTB19
Description
PHS 06B-1DSTB19 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSTB19
BDI # 1284720
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Bushed
PHS 06B-1DSA19
Description
PHS 06B-1DSA19 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSA19
BDI # 1284712
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore