PHS 06B-1DSA20
Description
PHS 06B-1DSA20 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSA20
BDI # 1284713
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
PHS 06B-1DSTB20
Description
PHS 06B-1DSTB20 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSTB20
BDI # 1284721
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
PHS 06B-1BH20
Description
PHS 06B-1BH20 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH20
BDI # 1284630
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore