PHS 06B-1DSTB24
Description
PHS 06B-1DSTB24 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSTB24
BDI # 1284725
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed
PHS 06B-1DSA24
Description
PHS 06B-1DSA24 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSA24
BDI # 1284717
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
15MM Plain Bore
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
PHS 06B-1TBH24
Description
PHS 06B-1TBH24 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TBH24
BDI # 1284740
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed
PHS 06B-1BH24
Description
PHS 06B-1BH24 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH24
BDI # 1284638
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore