Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.434
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore
PHS 06B-1TB27
Description
PHS 06B-1TB27 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TB27
BDI # 1284744
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Bushed
PHS 06B-1BH27
Description
PHS 06B-1BH27 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH27
BDI # 1284644
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore