Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
PHS 06B-1BH28
Description
PHS 06B-1BH28 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH28
BDI # 1284646
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
PHS 06B-1TBH28
Description
PHS 06B-1TBH28 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TBH28
BDI # 1292296
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.553
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
PHS 06B-1TB28
Description
PHS 06B-1TB28 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TB28
BDI # 1284745
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed