Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Rough Bore
PHS 06B-1TB35
Description
PHS 06B-1TB35 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TB35
BDI # 1422224
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Bushed
PHS 06B-1TBH35
Description
PHS 06B-1TBH35 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TBH35
BDI # 1292254
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Bushed
PHS 06B-1BH35
Description
PHS 06B-1BH35 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH35
BDI # 1284660
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Rough Bore