Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
PHS 06B-1TB36
Description
PHS 06B-1TB36 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TB36
BDI # 1284750
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Bushed
PHS 06B-1BH36
Description
PHS 06B-1BH36 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH36
BDI # 1284662
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore