Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
PHS 06B-1TB40
Description
PHS 06B-1TB40 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TB40
BDI # 1284753
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
PHS 06B-1BH40
Description
PHS 06B-1BH40 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH40
BDI # 1284670
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore