Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.299
Pitch Diameter - Millimeter:
130.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.299
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
130.49
Mounting Method:
Rough Bore
PHS 06B-1BH43
Description
PHS 06B-1BH43 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH43
BDI # 1284676
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.299
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
130.49
Mounting Method:
Rough Bore