PHS 06B-1BH46
Description
PHS 06B-1BH46 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH46
BDI # 1284682
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.495
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.657
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
139.58
Mounting Method:
Rough Bore
PHS 06B-1AH46
Description
PHS 06B-1AH46 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1AH46
BDI # 1284583
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.495
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.657
Pitch Diameter - Millimeter:
139.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.495
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.657
Pitch Diameter - Millimeter:
139.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.495
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.657
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
139.58
Mounting Method:
Rough Bore