Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.776
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
142.61
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.776
Pitch Diameter - Millimeter:
142.61
Mounting Method:
Rough Bore
PHS 06B-1BH47
Description
PHS 06B-1BH47 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH47
BDI # 1284684
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.776
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
142.61
Mounting Method:
Rough Bore