PHS 06B-2TB38
Description
PHS 06B-2TB38 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TB38
BDI # 1284859
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Bushed
PHS 06B-2BH57
Description
PHS 06B-2BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH57
BDI # 1284828
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
PHS 06B-2TB30
Description
PHS 06B-2TB30 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TB30
BDI # 1284856
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Bushed
PHS 06B-2BH27
Description
PHS 06B-2BH27 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH27
BDI # 1284802
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.434
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore