PHS 083-1A34

COMPARE

PHS 083-1A34

Description
PHS 083-1A34 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A34

BDI # 1284959

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.419

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.654
Pitch Diameter - Millimeter: 137.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY