Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.307
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.578
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.307
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.578
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
PHS 08B-1BH27
Description
PHS 08B-1BH27 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH27
BDI # 1285099
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore