PHS 100-1DSTB18
Description
PHS 100-1DSTB18 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSTB18
BDI # 1288772
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed
PHS 100-1TB30
Description
PHS 100-1TB30 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1TB30
BDI # 1288793
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
PHS 100-1DSTB21
Description
PHS 100-1DSTB21 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSTB21
BDI # 1288774
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
PHS 100-1TB60
Description
PHS 100-1TB60 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1TB60
BDI # 1288802
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
PHS 100-1TB40
Description
PHS 100-1TB40 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1TB40
BDI # 1288798
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Bushed