PHS 100-1DSA19
Description
PHS 100-1DSA19 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSA19
BDI # 1288767
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
PHS 100-1DSTB19
Description
PHS 100-1DSTB19 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSTB19
BDI # 1288773
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed