PHS 100-1DSA20
Description
PHS 100-1DSA20 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSA20
BDI # 1288768
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Rough Bore