Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Rough Bore
PHS 100-1TB48
Description
PHS 100-1TB48 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1TB48
BDI # 1288800
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed